This product requires certification to purchase.

17 in. Undermount Stainless Steel Bar Sink

Houzer

17 in. Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #HCNR1700
  • Item #7598293
  • Manufacturer Part #CNR-1700
5 out of 5 Customer Rating
Brand image
Houzer

17 in. Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #HCNR1700
  • Item #7598293
  • Manufacturer Part #CNR-1700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
17 in
Sink Size Range:
Less than 20 in
UPC:
881208030828