This product requires certification to purchase.

23-7/16 x 16-1/8 in. No Hole Fireclay 1 Bowl Undermount Kitchen Sink in White

Houzer

23-7/16 x 16-1/8 in. No Hole Fireclay 1 Bowl Undermount Kitchen Sink in White

  • Fast #
  • Part #HPTU2400WH
  • Item #8963686
  • Manufacturer Part #PTU-2400 WH
4.3 out of 5 Customer Rating
Brand image
Houzer

23-7/16 x 16-1/8 in. No Hole Fireclay 1 Bowl Undermount Kitchen Sink in White

  • Fast #
  • Part #HPTU2400WH
  • Item #8963686
  • Manufacturer Part #PTU-2400 WH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Classic Undermount Fireclay with Contemporary Radius
  • Chip, crack and scratch resistant
  • Non-porous glossy surface
  • Undermount Installation
  • 7-1/4 inch depth
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
23-7/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
22 in x 14-1/2 in x 7-1/4 in
Sink Depth:
8 in
Sink Installation Type:
Undermount
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
UPC:
881208805020
Width:
16-1/8 in