26 x 20 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in White
26 x 20 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% organic Fireclay Sink with Contemporary Radius
- Chip, crack and scratch resistant
- Non-porous glossy surface
- Dual Mount Option: Apron Front or Undermount
- 26 inch long x 20 inch wide x 10 inch overall depth
- Lifetime Warranty
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Length:
- 26 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 24-1/4 in x 18-1/8 in x 9-1/4 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 881208804023
- Width:
- 20 in