27 in. Undermount Stainless Steel Single Bowl Kitchen with Strainer & Grid
27 in. Undermount Stainless Steel Single Bowl Kitchen with Strainer & Grid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Length:
- 27 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- UPC:
- 881208021901