33 x 20 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Grey
33 x 20 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% organic Fireclay Sink with Contemporary Radius
- Chip, crack and scratch resistant
- Non-porous glossy surface
- Dual Mount Option: Apron Front or Undermount
- 33 inch long x 20 inch wide x 10 inch overall depth
- Lifetime Warranty
Specifications
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1-2013
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-5/16 in x 14-1/4 in x 9-1/4 in
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 20 in
- UPC:
- 881208803156