Single Bowl Top Mount Bar Sink in Lustrous Satin
Club Series Single Bowl Top Mount Bar Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Round Prep Sink
- 18 gauge
- T-304 Stainless Steel
- StoneGuard
- Sound deadening Pads
- Limited Lifetime Warranty
- 24" Cabinet
- Self-Rimming Edges
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- Application:
- Kitchen
- CSA Certified:
- No
- Collection:
- Club Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 15-3/16 in x 15-3/16 in x 7 in
- Sink Depth:
- 7 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/2 in x 17-1/2 in
- UPC:
- 881208024308