This product requires certification to purchase.

Single Bowl Undermount Stainless Steel Kitchen Sink in Lustrous Satin

Houzer

Eston Series Single Bowl Undermount Stainless Steel Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #HSTS13001
  • Item #7541224
  • Manufacturer Part #STS-1300-1
4.2 out of 5 Customer Rating
Brand image
Houzer

Eston Series Single Bowl Undermount Stainless Steel Kitchen Sink in Lustrous Satin

  • Fast #
  • Part #HSTS13001
  • Item #7541224
  • Manufacturer Part #STS-1300-1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single Bowl
  • 18 gauge
  • T-304 Stainless Steel
  • StoneGuard
  • Sound Deadening Pads
  • 10 Year Limited Warranty
  • 30" Cabinet
  • Lustrous Satin with Highlighted Rim
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2000
ASTM:
No
Application:
Kitchen
CSA Certified:
No
Collection:
Eston Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
23 in
Material Type:
304L
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Square
Sink Bowl Size:
21 in x 15-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
UPC:
881208070107
Width:
17-3/4 in