39-13/16 x 20-3/16 in. No Hole Stainless Steel Triple Bowl Undermount Kitchen Sink in Lustrous Satin
Medallion Gourmet Series 39-13/16 x 20-3/16 in. No Hole Stainless Steel Triple Bowl Undermount Kitchen Sink in Lustrous Satin
Product Details
Product Details
- Triple Bowl
- 18 gauge
- T-304 Stainless Steel
- SpecPlusEdge
- StoneGuard
- Sound Deadening Pads
- 45" Cabinet
- Limited Lifetime Warranty
- Lustrous Satin with Highlighted Rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Medallion Gourmet Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Material Type:
- T304
- Number of Bowls:
- 3
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 7-1/8 in x 15-3/4 in x 5-1/2 in
- Sink Bowl Size, Left:
- 14-1/16 in x 18 in x 9 in
- Sink Bowl Size, Right:
- 14-1/16 in x 15-3/4 in x 8 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 39-13/16 in x 20-3/16 in
- Type:
- Sink
- UPC:
- 881208012305