33 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Stainless Steel
Medallion 33 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single Bowl
- 18 gauge
- T-304 Stainless Steel
- SpecPlusEdge
- StoneGuard
- Sound deadening Pads
- Limited Lifetime Warranty
- 36" Cabinet
- Lustrous Satin Finish with Highlighted Rim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Kitchen
- Automatic Shut-Off:
- No
- CSA Certified:
- No
- Collection:
- Medallion
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 33
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/4 in x 15-3/4 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Type:
- Sink
- UPC:
- 881208012107
- Width:
- 22