16-3/4 in. Drop-In Stainless Steel Round Bathroom Sink
Opus Series 16-3/4 in. Drop-In Stainless Steel Round Bathroom Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Conical Lavatory Top mount Sink
- 18 gauge
- T-304 Stainless Steel
- Self Rimmed Edges
- StoneGuard
- Limited Lifetime Warranty
- 21" Cabinet
- Lustrous Satin with Highlighted Rim
- Includes Overflow Assembly
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Opus Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 16-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 14-3/8 in x 14-3/8 in x 6-1/4 in
- Sink Depth:
- 6-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- UPC:
- 881208013739
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 16-3/4 in