This product requires certification to purchase.

16-3/4 in. Undermount Round Stainless Steel Bathroom Sink in Stainless Steel

Houzer

Opus Series 16-3/4 in. Undermount Round Stainless Steel Bathroom Sink in Stainless Steel

  • Fast #
  • Part #HCRO16201
  • Item #7541218
  • Manufacturer Part #CRO-1620-1
4.5 out of 5 Customer Rating
Brand image
Houzer

Opus Series 16-3/4 in. Undermount Round Stainless Steel Bathroom Sink in Stainless Steel

  • Fast #
  • Part #HCRO16201
  • Item #7541218
  • Manufacturer Part #CRO-1620-1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Conical Lavatory Undermount Sink
  • 18 gauge
  • T-304 Stainless Steel
  • SpecPlusEdge
  • StoneGuard
  • Limited Lifetime Warranty
  • 21" Cabinet
  • Lustrous Satin with Highlighted Rim
  • Includes Overflow Assembly
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.19.3 2000
ASTM:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Opus Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
16-3/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Shape:
Round
Sink Bowl Size:
14-3/8 in x 14-3/8 in
Sink Depth:
6-1/4 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
881208013722
Width:
16-3/4 in