17-3/4 x 13-9/16 in. Oval Drop-in Bathroom Sink in Stainless Steel
Opus Series 17-3/4 x 13-9/16 in. Oval Drop-in Bathroom Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oval Top mount Lavatory Sink
- 18 gauge
- T-304 Stainless Steel
- Self Rimmed Edges
- StoneGuard
- Limited Lifetime Warranty
- 21" Cabinet
- Lustrous Satin with Highlighted Rim
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Opus Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 17-3/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 15-1/2 in x 11-3/8 in
- Sink Depth:
- 6
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Type:
- Sink
- UPC:
- 881208013814
- Width:
- 13-9/16