41-5/16 x 22 in. 4 Hole Stainless Steel Triple Bowl Drop-in Kitchen Sink in Lustrous Satin
Premiere Gourmet Series 41-5/16 x 22 in. 4 Hole Stainless Steel Triple Bowl Drop-in Kitchen Sink in Lustrous Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Triple Bowl Sink
- 18 gauge
- T-304 Stainless Steel
- Four Holes
- StoneGuard
- Sound Deadening Pads
- Limited Lifetime Warranty
- 45" Cabinet
- Lustrous Satin with Highlighted Rim
- Additional Hole Drilling Available
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Residential
- CSA Certified:
- No
- Collection:
- Premiere Gourmet Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 3
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 7-1/8 in x 15-3/4 in x 5-1/2 in
- Sink Bowl Size, Left:
- 14-1/16 in x 18 in x 9 in
- Sink Bowl Size, Right:
- 14-1/16 in x 15-3/4 in x 8 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 41-5/16 in x 22 in
- UPC:
- 881208016303