This product requires certification to purchase.

Single Bowl Undermount Composite Kitchen Sink in Cloud

Houzer

Quartztone® Single Bowl Undermount Composite Kitchen Sink in Cloud

  • Fast #
  • Part #HV100UCLOUD
  • Item #7541235
  • Manufacturer Part #V-100U CLOUD
3.4 out of 5 Customer Rating
Brand image
Houzer

Quartztone® Single Bowl Undermount Composite Kitchen Sink in Cloud

  • Fast #
  • Part #HV100UCLOUD
  • Item #7541235
  • Manufacturer Part #V-100U CLOUD
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Cloud Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Large Single Bowl
  • Heat and Thermal Shock Resistant
  • Naturally Antimicrobial
  • Non-Porous Surface
  • Rear-Set Drain
  • 5 Distinctive Colors
  • Limited Lifetime Warranty
  • 36" Cabinet
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Sink Bowl Size
30-1/4 in x 17-7/16 in x 9-1/2 in
Sink Depth
9-1/2 in
Sink Size, Overall
33 in x 18-7/8 in
Sink Size Range
31 in - 36 in
Characteristics & Features
Collection
Quartztone®
Color Finish Category
Whites
Color Finish Name
Cloud
Drain Location
Rear Center
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stone Composite
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
Application
Kitchen
ASME
ASME A112.19.3 2000
ASTM
No
CSA Certified
Yes
IAPMO Listed
No
Origin
Global
UPC
881208640034