33 in. Undermount Composite Single Bowl Kitchen Sink in Mocha
Quartztone® 33 in. Undermount Composite Single Bowl Kitchen Sink in Mocha
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Large Single Bowl
- Heat and Thermal Shock Resistant
- Naturally Antimicrobial
- Non-Porous Surface
- Rear-Set Drain
- 5 Distinctive Colors
- Limited Lifetime Warranty
- 36" Cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 2000
- ASTM:
- No
- Application:
- Kitchen
- Automatic Shut-Off:
- No
- CSA Certified:
- Yes
- Collection:
- Quartztone®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/4 in x 17-7/16 in x 9-1/2 in
- Sink Depth:
- 9-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 881208640041
- Width:
- 18-7/8