36 x 54 in. 55 gal. Can Liner in Black
36 x 54 in. 55 gal. Can Liner in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 168-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Linear low density polyethylene film
- Perforated on a roll
- Star sealed
- EPA compliant
- Highest level of PCRpro™ at 100%
- SCS certified™ as an environmentally preferred product
Specifications
- Capacity:
- 55 gal
- Color Finish Name:
- Black
- Length:
- 54
- Package Quantity:
- 25
- Thickness:
- 2 mil
- UPC:
- 816228011892
- Width:
- 36