22 x 44 in. Cotton Pool Towel in Blue
22 x 44 in. Cotton Pool Towel in Blue
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color: White with Blue Stripe
- Cam Border
Specifications
- Color Finish Name:
- Blue
- Length:
- 44 in
- Material:
- Cotton
- Product Type:
- Towel
- Width:
- 22 in