H/S BASE SET SCREW COVER AND WREN BLACK STAINLESS BLST
Trillian™ H/S BASE SET SCREW COVER AND WREN BLACK STAINLESS BLST
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1703-
Pick Up Not AvailableNot available in DE
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in DE
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Trillian™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Depth:
- 2-81/100
- Height:
- 1-69/100
- Material:
- Zinc
- Type:
- DRP101431KSPR
- UPC:
- 195205013877