HARD START KIT
HS Series HARD START KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- PTC Positive Temperature Coefficient Relay and Capacitor
- Easy 2-wire installation
- Can be used on PSC type compressors
- UL® Recognized
- Torque: 500%
Specifications
- CSA Certified:
- Yes
- Capacitor Type:
- Hard Start
- Collection:
- HS Series
- Diameter:
- 2
- Height:
- 2
- Horsepower:
- 1/2 - 5 hp
- Length:
- 7
- MFD Rating:
- 130-156 mfd
- Material:
- Metal, Plastic
- Origin:
- Global
- Phase:
- Single Phase
- Shape:
- Round
- Type:
- SHS6
- UL Listed:
- No
- UPC:
- 687152197361
- Volts:
- 277V
- Width:
- 7-63/100