35W 1-Light 18-3/10 in. Outdoor Wall Sconce in Coastal Black
Airis 35W 1-Light 18-3/10 in. Outdoor Wall Sconce in Coastal Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- If you take a quick look, you may be convinced the Airis outdoor sconce is rocketing upward
- There is an indisputable sense of airiness and movement to the composition and it will give a space a light, unique design element
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Airis
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coastal Black
- Depth:
- 4
- Dimmable:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 18-3/10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- Incandescent
- Material:
- Glass, Steel
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 35
- Width:
- 4-1/2