7-1/2 in. 1-Light Wall Sconce in Dark Smoke with Pearl Glass Shade
Arc Ellipse 7-1/2 in. 1-Light Wall Sconce in Dark Smoke with Pearl Glass Shade
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Arc Ellipse
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Smoke
- Depth:
- 4
- Diameter:
- 9
- Glass Type:
- Pearl
- Height:
- 7-1/2
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A15
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60
- Width:
- 8