60W 1-Light Integrated LED Pendant Light in Black
Ardesia 60W 1-Light Integrated LED Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Sloped ceiling: Adaptable to 45° (cable)
- Cable-hung adjustable height LED pendant light with natural Vermont slate accents. As with any natural material, the slate may feature slight variations in size, color and texture
Documents
Specifications
- Collection:
- Ardesia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Height:
- 16-2/5
- Installation Type:
- Ceiling Mount
- Length:
- 38
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1700
- Material:
- Metal, Steel, Stone
- Material Type:
- Slate
- Minimum Height:
- 25
- Number Of Hours:
- 20000
- Number of Lights:
- 1
- Overall Height:
- 100
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120/277V
- Watts:
- 60
- Width:
- 38