12 in. 1-Light Wall Sconce in Natural Iron with Pearl Glass Shade
Banded 12 in. 1-Light Wall Sconce in Natural Iron with Pearl Glass Shade
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Banded
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Natural Iron
- Depth:
- 3-3/4
- Diameter:
- 5
- Glass Type:
- Pearl
- Height:
- 12
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8