15-1/2 in. 100W 1-Light Outdoor Sconce in Natural Iron
Banded 15-1/2 in. 100W 1-Light Outdoor Sconce in Natural Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Banded
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Natural Iron
- Color Temperature:
- 2700
- Depth:
- 5-1/5 in
- Diameter:
- 7 in
- Glass Type:
- Pearl
- Height:
- 15-4/5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 809
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in