This product requires certification to purchase.

13-7/10 in. 1-Light Wall Sconce in Bronze

Hubbardton Forge

Beacon Hall 13-7/10 in. 1-Light Wall Sconce in Bronze

  • Fast #
  • Part #H2048101005
  • Item #4503607
  • Manufacturer Part #204810-1005
4.2 out of 5 Customer Rating
Brand image
Hubbardton Forge

Beacon Hall 13-7/10 in. 1-Light Wall Sconce in Bronze

  • Fast #
  • Part #H2048101005
  • Item #4503607
  • Manufacturer Part #204810-1005
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Beacon Hall
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Depth:
7-1/5 in
Height:
13-7/10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A15
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
8 in