25 in. 300W 5-Light Candelabra E-12 Incandescent Chandelier in Bronze
Berceau 25 in. 300W 5-Light Candelabra E-12 Incandescent Chandelier in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Berceau
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Stone
- Height:
- 25-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass, Metal
- Number of Lights:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 25 in