18 in. 2-Light Direct Wire Wall Sconce with Shade in Bronze
Calla 18 in. 2-Light Direct Wire Wall Sconce with Shade in Bronze
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Calla
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 3-9/10 in
- Height:
- 18 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in