28-1/5 x 32-7/10 in. 60W 1-Tier 6-Light Incandescent Transitional Chandelier in Dark Smoke
Dahlia 28-1/5 x 32-7/10 in. 60W 1-Tier 6-Light Incandescent Transitional Chandelier in Dark Smoke
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
- Sloped ceiling: Adaptable to 45°
Specifications
- Collection:
- Dahlia
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Smoke
- Dimmable:
- Yes
- Height:
- 28-1/5
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Size:
- 32-7/10 in x 28-1/5 in
- Volts:
- 120V
- Watts:
- 60
- Width:
- 32-7/10