10-7/10 in. 1-Light Wall Sconce in Vintage Platinum with Clear Glass Shade
Pluto 10-7/10 in. 1-Light Wall Sconce in Vintage Platinum with Clear Glass Shade
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pluto
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vintage Platinum
- Depth:
- 9-1/5
- Diameter:
- 8
- Glass Type:
- Clear
- Height:
- 10-7/10
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100
- Width:
- 8