48W 1-Light LED Pendant in Bronze
Summer 48W 1-Light LED Pendant in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Summer
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Glass Type:
- Clear
- Height:
- 12 in
- Installation Type:
- Ceiling Mount
- Length:
- 54-1/5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 48 W
- Width:
- 16-1/5 in