1-Light 11W Wall Mount Small LED Outdoor Wall Sconce in Coastal Bronze
Ursa 1-Light 11W Wall Mount Small LED Outdoor Wall Sconce in Coastal Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ursa
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Coastal Bronze
- Color Temperature:
- 2700
- Depth:
- 3-7/10 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 23-3/5 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lumens:
- 750
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 9-1/2 in