5-1/4 in. 12.6W 5-Light Wall Lantern 120/277V
Litepak 5-1/4 in. 12.6W 5-Light Wall Lantern 120/277V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rugged design protects internal components and provides excellent thermal management
- Ambient diffuser included for applications near entrances or locations where reduced brightness is desired
- Die-cast aluminum housing with decorative styling
- Five year limited warranty
- Listed and labeled to UL 1598 for wet locations
- DesignLights Consortium qualified
- Quick mount adapter provides quick installation
- Dark bronze powder paint finish provides lasting appearance in outdoor environments
- 18W system
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Litepak
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 5000
- Depth:
- 4-13/16 in
- Energy Star Compliant:
- No
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 4-13/16 in
- Light Bulb Type:
- LED
- Lumens:
- 1100
- Material:
- Aluminum
- Maximum Temperature:
- 40
- Number Of Hours:
- 60000 h
- Number of Lights:
- 5
- Number of Pieces:
- 1 Piece
- Power Source:
- Electric
- Product Type:
- Outdoor Wall Pack
- Temperature Range:
- -40 to 40 Deg C
- UL Listed:
- UL 1598
- Volts:
- 120/277V
- Watts:
- 13 W
- Weight:
- 9.6 lb
- Width:
- 8-11/50 in