100 ft. Plastic Tubing in Translucent

You last purchased this on
 
Hudson Extrusions

100 ft. Plastic Tubing in Translucent

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Extrusions

100 ft. Plastic Tubing in Translucent

  • Fast #
  • Part #H25037562233100
  • Item #5122964
  • Manufacturer Part #0250-0375-062-23-03-00100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements
  • Extruded from high quality high-density polyethylene
  • Requires Certification

Specifications

Application:
Air, Chemicals, General Purpose, Water
Color Finish Category:
Clear
Color Finish Name:
Translucent
Diameter - Inside 1:
1/4 in
Diameter - Outside:
3/8 in
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 51, NSF 61
NSF Certified:
Yes
PipeTubing Size:
3/8 in
Pressure - Maximum:
272 psi
UL Listed:
No
Wall Thickness:
0.0625 in