100 ft. x 1/4 in. Plastic Tubing in Black
100 ft. x 1/4 in. Plastic Tubing in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Extruded from high quality high-density polyethylene
- Works great as a discharge tube in chemical feed applications
- Meets NSF 61 standards and FDA requirements
Specifications
- Application:
- Air, Chemicals, General Purpose, Water
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 17/100
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100
- Material:
- Plastic
- Material Type:
- HDPE
- Maximum Temperature:
- 73
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/4
- Pressure - Maximum:
- 260 psi
- UL Listed:
- No
- Wall Thickness:
- 0.04 in