50 ft. Plastic Tubing in Translucent
50 ft. Plastic Tubing in Translucent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extruded from high quality high-density polyethylene
- Works great as a discharge tube in chemical feed applications
- Meets NSF 61 standards and FDA requirements
Specifications
- Color Finish Name:
- Translucent
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 3/8 in
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 272 psi
- UL Listed:
- No