This product requires certification to purchase.

60W 1-Light Medium E-26 Incandescent Table Lamp in Old Bronze

Hudson Valley

Acadia 60W 1-Light Medium E-26 Incandescent Table Lamp in Old Bronze

  • Fast #
  • Part #HUDL1434OB
  • Item #8156563
  • Manufacturer Part #L1434-OB
4.1 out of 5 Customer Rating
Brand image
Hudson Valley

Acadia 60W 1-Light Medium E-26 Incandescent Table Lamp in Old Bronze

  • Fast #
  • Part #HUDL1434OB
  • Item #8156563
  • Manufacturer Part #L1434-OB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Old Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Acadia
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
11-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Brass, Linen, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
806134897840
Volts:
120V
Watts:
60 W
Width:
8 in