22 in. 60W 4-Light Candelabra E-12 Base Large Pendant in Aged Brass
Arietta 22 in. 60W 4-Light Candelabra E-12 Base Large Pendant in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- We take the iconic form of a crest and embellish it, exaggerating its corners and lines
- Thick planes of acrylic are laser-cut, meeting metal and contrasting the central column
- The old world and the new meet in Arietta
Specifications
- Collection:
- Arietta
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Crystal Fluted
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16-1/2 in