1-Light Table Pendant in Old Bronze
Belinda 1-Light Table Pendant in Old Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL listed in compliance with the nationally recognized safety standards
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation or moisture in, on, or adjacent to electrical equipment and includes partially protected locations
- 1 Year limited warranty
Specifications
- Collection:
- Belinda
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 6-1/4 in
- ETL Listed:
- No
- Height:
- 19 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 806134007195
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 4-3/4 in