4-3/4 in. 60W 1-Light Wall Sconce in Polished Nickel
Clinton 4-3/4 in. 60W 1-Light Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- A tapered barrel shade completes the cleanly styled composition
- Clinton mounts to a 2” x 4” gem box
- Rather than the traditional bobeche and candlestick motif, a series of stepped circular rings transition from Clinton’s thin square arms to the smooth columnar holder
- Clip Shade Attachment
- Designed for use with a 2" x 4" gem box.
Specifications
- ADA Compliant:
- No
- Collection:
- Clinton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Off White, Hardback
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 4 in