This product requires certification to purchase.

60W 2-Light Medium E-26 Incandescent Table Lamp in Aged Brass

Hudson Valley

Flare 60W 2-Light Medium E-26 Incandescent Table Lamp in Aged Brass

  • Fast #
  • Part #HUDL1395AGB
  • Item #8156601
  • Manufacturer Part #L1395-AGB
3.4 out of 5 Customer Rating
Brand image
Hudson Valley

Flare 60W 2-Light Medium E-26 Incandescent Table Lamp in Aged Brass

  • Fast #
  • Part #HUDL1395AGB
  • Item #8156601
  • Manufacturer Part #L1395-AGB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Flare
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Dimmable:
Yes
ETL Listed:
No
Glass Type:
White
Height:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Belgian Linen, Brass
Number of Lights:
2
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
806134896195
Volts:
120V
Watts:
60 W
Width:
18 in