75W 1-Light Wall Sconce in Aged Brass

You last purchased this on
 
Hudson Valley

Garden City 75W 1-Light Wall Sconce in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hudson Valley

Garden City 75W 1-Light Wall Sconce in Aged Brass

  • Fast #
  • Part #HUD8321AGB
  • Item #4122311
  • Manufacturer Part #8321-AGB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Restoration style shapes the industrial socket holder and rings the machined details on the cast metal backplate
  • We wire Garden City with an on/off switch, making it ideal for a bedside reading lamp or as a replacement fixture in historic homes that lack a separate wall switch
  • Garden City’s adjustable sconces embody the tradition of ingenious American design
  • Hi-Lo-Off Socket Switch
  • Socket Ring Shade Attachment
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Garden City
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
8-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Metal
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
75 W
Width:
8 in