100W 1-Light Medium E-26 Incandescent Floor Lamp in Aged Brass with Faux Ivory Horn
Hewlett 100W 1-Light Medium E-26 Incandescent Floor Lamp in Aged Brass with Faux Ivory Horn
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Hewlett
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 60 in
- Installation Type:
- Floor Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Ceramic, Fabric
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 806134894771
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in