44 in. 35W 7-Light Wedge Base Large Pendant in Old Bronze
Hinsdale 44 in. 35W 7-Light Wedge Base Large Pendant in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hand-blown glass spheres are finely etched inside while maintaining a clear glossy sheen on the outside
- The result is a pleasing diffusion of light
- Playful and minimal, orbs of light cluster around a square metal beam as if some unseen magnetism were at work
- Hand-Blown Glass Sphere
- Hinsdale exhibits sophistication and confidence
Specifications
- Collection:
- Hinsdale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Hand Blown, Acid Etched
- Height:
- 44 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 7
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W
- Width:
- 21-1/4 in