25W 3-Light Medium E-26 Incandescent Picture Light in Aged Brass with White
Holly 25W 3-Light Medium E-26 Incandescent Picture Light in Aged Brass with White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Collection:
- Holly
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass, White
- Depth:
- 11-3/4
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 4-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Classic
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 806134850197
- Volts:
- 120V
- Watts:
- 25
- Width:
- 24-1/4