This product requires certification to purchase.

4W 1-Light Medium E-26 LED Table Lamp in Burnished Nickel

Hudson Valley

Holtsville 4W 1-Light Medium E-26 LED Table Lamp in Burnished Nickel

  • Fast #
  • Part #HUDL1295BN
  • Item #8156494
  • Manufacturer Part #L1295-BN
4.4 out of 5 Customer Rating
Brand image
Hudson Valley

Holtsville 4W 1-Light Medium E-26 LED Table Lamp in Burnished Nickel

  • Fast #
  • Part #HUDL1295BN
  • Item #8156494
  • Manufacturer Part #L1295-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Burnished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Holtsville
Color Finish Category:
Nickel Tones
Color Finish Name:
Burnished Nickel
Dimmable:
Yes
ETL Listed:
No
Height:
18-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Brass, Leather, Metal
Number of Lights:
1
Proposition 65:
WARNING: This product can expose you to Di(2-ethylhexyl) Phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
UPC:
806134898670
Volts:
120V
Watts:
4 W
Width:
15-3/4 in