8 in. 100 W 3-Light Medium Bath Bracket in Polished Chrome
Keswick 8 in. 100 W 3-Light Medium Bath Bracket in Polished Chrome
Frequently Purchased Together
Product Details
- Polished Chrome; W: 21" H: 11" Ext: 8"
- 3 100W M Bulbs Required
- Keswick Wall Mount Bath Light
Specifications
- Collection:
- Keswick
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 11 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Urban
- Number of Lights:
- 3
- Volts:
- 120V
- Watts:
- 300 W
- Width:
- 21 in