20 in. 60W 5-Light Candelabra E-12 Incandescent Chandelier with Clear Glass in Aged Brass
Washington 20 in. 60W 5-Light Candelabra E-12 Incandescent Chandelier with Clear Glass in Aged Brass
Frequently Purchased Together
Product Details
- To create this elaborate shape, a skilled artisan works molten glass into a special form called a “paste mold,” which is simultaneously turned by an assistant
- With careful timing, the team produces a seamless piece of beautifully figured glasswork
- At once ornate and ethereal, the detailed turns of Washington’s crafted glassware are balanced by its pristine clarity
- Rods Shade Attachment
- Washington’s revolutionary style pays fitting homage to its namesake
Specifications
- CSA Certified:
- No
- Collection:
- Washington
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Diameter:
- 20 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 25-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 5
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 19 lb