This product requires certification to purchase.

12 in. Downrod in Matte Black

You last purchased this on
 
Hunter Fan Company

12 in. Downrod in Matte Black

  • Fast #
  • Part #HUN99738
  • Item #9884621
  • Manufacturer Part #99738
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hunter Fan Company

12 in. Downrod in Matte Black

  • Fast #
  • Part #HUN99738
  • Item #9884621
  • Manufacturer Part #99738
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ultra-durable WeatherMax® is corrosion resistant for use in all outdoor spaces
  • Works with Hunter and Casablanca fans, not including Hunter Original® fan
  • Matte black finish
  • 12-inch downrod is ideal for 9 to 10-foot ceilings
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter:
3/4 in
Length:
12 in
Material:
Steel