48 in. Downrod in Matte Black
48 in. Downrod in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultra-durable WeatherMax® is corrosion resistant for use in all outdoor spaces
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
- Matte black finish
- 48-inch downrod is ideal for 13-foot ceilings
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 3/4 in
- Length:
- 48 in
- Material:
- Steel
- UPC:
- 049694997425