This product requires certification to purchase.

52in. 3?Blade Indoor/Outdoor Ceiling Fan in Fresh White (LED, DC Motor, Remote)

Hunter Fan Company

Bolsa 52in. 3?Blade Indoor/Outdoor Ceiling Fan in Fresh White (LED, DC Motor, Remote)

  • Fast #
  • Part #HUN52966
  • Item #11399346
  • Manufacturer Part #52966
3.1 out of 5 Customer Rating
Brand image
Hunter Fan Company

Bolsa 52in. 3?Blade Indoor/Outdoor Ceiling Fan in Fresh White (LED, DC Motor, Remote)

  • Fast #
  • Part #HUN52966
  • Item #11399346
  • Manufacturer Part #52966
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Built with our SureSpeed® guarantee, this fan delivers high-airflow velocity while maintaining quiet, wobble-free performance
  • Our six speed DC motor provides the ultimate in efficient and quiet operation
  • Use the control to adjust the fan speed and dim the light
  • Great for bedrooms, offices and great rooms, make sure you get the right size for the best cooling efficiency
  • Ideal size for spaces like living rooms and bedrooms
  • Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
  • Limited lifetime motor warranty backed by the only company with over 130 yr in the fan business
  • Requires Certification

Specifications

Blade Pitch:
19°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5344 ft3/min
Ceiling Fan Blade Finish:
Fresh White
Collection:
Bolsa
Color Finish Category:
Whites
Color Finish Name:
Fresh White, White
Color Temperature:
3000
Control Type:
Remote
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Height:
12-6/25 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
1600
Material:
Plastic, Steel
Number Of Hours:
48000 hr
Number of Blades:
3
Number of Lights:
1
Type:
H52966
UPC:
049694529664
Volts:
120V
Watts:
31 W
Width:
52 in